Shop All Patio Umbrellas
Global Industrial
8-1/2'H Outdoor Umbrella, Olefin, Green
Mfr # 695329
Zoro # G708620705
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 102
- Tilting Manual Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695329
- Zoro # G708620705
- UPC # 707022325011
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 102 |
Details
Item | Market Umbrella |
Color | Green |
Tilting | Manual Tilt |
Description
Perfect for commercial use for hotels, restaurants, cafes or residential use, this umbrella is ideal for any outdoor occasion. Can be used in picnic tables with umbrella hole 1-1/2 or more. Made of quality grade, fade-resistant Olefin fabric, this market umbrella fully opens to 8-1/2 feet to give you plenty of shade Fade resistant for up to 1,000 hours. Top air vent provides wind and heat ventilation while crank lever makes it easy to set up and open. Tilt button allows you to shade your area throughout the day.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX Zero-G 5/8 in. D X 50 ft. L Heavy Duty Garden Hose (5100-50)
- IK SPRAYERS Complete Chamber, Foam Pro 2 (81676801)
- A.R. NORTH AMERICA Nipple, 1/2 Barbx1/4m (102-08-04)
- UFP RETAIL Pineapple Post Top (106092)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Blue (436970)
- GLOBAL INDUSTRIAL Rechargeable Patio Umbrella Light with USB Cable, 36 LED Lights (436971)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Green (436972GN)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Red (436972RD)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Tan (436972TN)
- LANCASTER TABLE & SEATING Black Plastic Screw Cap for Crank Lift Umbrellas (164UMBSCWBKCAP)
- SAFAVIEH 9 ft. Athens Inside Out Striped Crank Outdoor Auto Tilt Umbrella, Green (PAT8007E)
- Global Industrial Patio Furniture