Shop All Trash Pumps
Global Industrial
7HP Portable Gasoline Water Pump, 3 Intake/Outlet
Mfr # 761203
Zoro # G708645944
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 15-11/16 in
- Height (In.) 16-7/8 in
- Weight 61.7
- Length (In.) 19-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761203
- Zoro # G708645944
- UPC # 707022355872
- Country of Origin China
- Category Trash Pumps
Dimensions
Width (In.) | 15-11/16 in |
Height (In.) | 16-7/8 in |
Length (In.) | 19-11/16 in |
Details
Item | Water Pump |
Weight | 61.7 |
Description
Engine driven pump is non-submersible and comes equip with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards.. GP80 comes mounted on a rigid frame that prevents damage and provides an easy tie down option for transportation. Designed for high pressure water pumping only, the GP80 water pump is powered by a United Power UP170 gasoline Engine. Pump features a 3intake and discharge connection. 7 horse power, maximum flow of 264GPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI with 4-20mA Control (LPH6MA-VTC3-XXX)
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V (2YEW5)
- BLACK SWAN No-Hub Couplings 4" X 2" (21240)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet (761202)
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Trash Pump, 2 Intake/Outlet (761204)
- DAYTON Sewage/Trash Pump, 5 HP (12N806)
- TSURUMI 2 in. 1/2 HP Submersible Trash Pump (HS2.4S-62 (115V))
- SPRINGER PUMPS AMT 3994-96 4" NPT Premium Trash Pump, Honda OHV GX390 Engine, 75psi, Viton/SIC Seal, 4" In/Out (3994-96)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 210cc Engine (TP-3070R)
- Global Industrial Trash Pumps