Shop All Trash Pumps
Global Industrial
7HP Portable Gasoline Trash Pump, 2 Intake/Outlet
Mfr # 761204
Zoro # G508620783
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 16-1/2 in
- Width (In.) 17-1/8 in
- Weight 78.5
- Length (In.) 20-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761204
- Zoro # G508620783
- UPC # 707022355889
- Country of Origin China
- Category Trash Pumps
Dimensions
Height (In.) | 16-1/2 in |
Width (In.) | 17-1/8 in |
Length (In.) | 20-5/16 in |
Details
Item | Trash Pump |
Weight | 78.5 |
Description
Engine driven pumps are non-submersible and self-priming. Pump engine is equipped with a low oil sensor that will automatically shut off the engine in the event that the oil level drops too low to safely lubricate and cool the engine. Designed for high pressure transfer, flood recovery and other general purpose applications, the GTP50A Trash pump is powered by a United Power-UP170 gasoline engine and designed to handle solids that are no larger than 3/4 in diameter. Features a 2 Intake & Discharge connection, built in check valve to prevent backflow and a ridgid frame that protects the pump while offering a tie down location for transportation. 7 Horse Power, maximum flow of 158GPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Pressure Switch, 2 Stage, WC (0130F00477)
- DAYTON Gear Pump Mechanical Seal, Viton, PTFE (4KHL4)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8750)
- DAYTON Pump, Compact Submersible, 1/50 HP (2HNN3)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet (761202)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet (761203)
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- BE PRESSURE 3 Trash Pump, 13HP, 286 GPM, Honda GX Engine (TP-3013HM)
- AFTERMARKET 2 12hp 120v Submersible Trash Pump (KMMST2051-KM)
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine (TP-4013HM)
- BE PRESSURE SUPPLY Semi-Trash Pump, 3", 210cc Engine (TP-3070R)
- Global Industrial Trash Pumps