Shop All Wire Shelf Posts
Global Industrial
74H Stainless Steel Post, 4PK
Mfr # 711251
Zoro # G208658284
product price: $165.99
/pk 4, $41.50/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 711251
- Zoro # G208658284
- UPC # 707022399845
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 74 in |
Details
Color | Silver |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Stainless Steel provides stability and durability with a smooth, attractive, electro polished finish. Steel is designed to handle extreme wet, hot or cold environments. Rust and Corrosion resistance make these ideal for any storage requirement. NSF approved for wet or dry use. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Kv 85 Ano 72 Double Slot Standard Anochrome 72 in. (85 ANO 72)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 6 Shelves, Black (32V408)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Green Epoxy (P80GZ)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Green Epoxy (P68GZ)
- GLOBAL INDUSTRIAL 34H Nexelate, Post, 4PK (711254)
- GLOBAL INDUSTRIAL 54H Black Epoxy Post, 4PK (711238)
- GLOBAL INDUSTRIAL 6H Nexelate, Post, 4PK (711269)
- GLOBAL INDUSTRIAL 14H Nexelate, Post, 4PK (711270)
- Global Industrial Wire Shelving