Shop All Wire Shelf Posts
Global Industrial
74H Nexelate, Post, 4PK
Mfr # 320782
Zoro # G508658366
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Height 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 320782
- Zoro # G508658366
- UPC # 707022400077
- Country of Origin China
- Category Wire Shelf Posts
Dimensions
Overall Height | 74 in |
Details
Color | Silver |
Material | Steel |
Description
. Build or add on to your shelving with additional posts that make for limitless configurations. Numbered marks make shelf leveling easy and fast at 1 increments. Includes floor levelers and plastic top caps. Nexelate Silver Epoxy is an attractive, rugged and affordable finish that is NSF approved for wet or dry use. Set of 4.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH705MOBGY)
- ECONOCO Grid Sloping Basket 24" x 10", Chrome, 6PK (BSK12/EC)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (PB1011-5 Yellow)
- GLOBAL INDUSTRIAL 14H Nexelate, Post, 4PK (711270)
- GLOBAL INDUSTRIAL 6H Chrome Post, 4PK (711225)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Black Epoxy (P68B)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Silver Epoxy (P80EP)
- GLOBAL INDUSTRIAL Wire Shelving Post 68 High - Green Epoxy (P68GZ)
- GLOBAL INDUSTRIAL Wire Shelving Post 80 High - Green Epoxy (P80GZ)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- Global Industrial Wire Shelf Posts