Shop All Mobile Workbenches & Workstations
Global Industrial
72x36 Mobile Adjustable Height C-Channel Leg Workbench, ESD Safety Edge
Mfr # 250227A
Zoro # G511836133
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 250227A
- Zoro # G511836133
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Global Industrial™ 72inW x 36inD Mobile Adjustable Height C-Channel Leg Workbench - ESD Safety Edge. Easily transport your workbench where you need it. 1-1/4in thick static dissipative ESD top with safety radius edge. Height adjustable work benches maintain a proper work height. 13-gauge C-Channel Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets not included. Finished in scratch resistant gray powder coat. Mobile benches are easy to move on 5in casters 2 rigid, 2 swivel with brakes..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDMILL SLATWALL PRODUCTS Slatwall Metal Inserts Anchor Core 48"L (15 PC) Aluminum (Tube (4'))
- GLOBAL INDUSTRIAL Shop Desk w/Pigeonhole Compartments, Cabinet Riser, 34-1/2W x 30D x 38 to 42-1/2H, Blue (249690)
- LOWELL Rack Rails 16U 1pr (RRD-16)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- Global Industrial Mobile Workbenches & Workstations