Shop All Workbenches
Global Industrial
72x30 Adj. Height Workbench C-Channel Leg, Stainless Steel Square Edge Gray
Mfr # 239126
Zoro # G611835456
original price:
$1,172.99
10% off
new price: $1,046.99
/ea
Free Shipping & Returns
$1,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Gray
- Depth 30 in
- Height 30-5/8 to 36-1/8 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239126
- Zoro # G611835456
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 30-5/8 to 36-1/8 in |
Details
Item | Workbench |
Color | Gray |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Work surfaces gain added strength from the substantial wooden core enclosed in welded stainless steel. The particle board core is 1-1/2in thick with a phenolic backer for use in clean rooms and food service applications. 16 gauge Type 304 stainless steel top with standard square edge. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- VIEWTAINER 4 in. W X 6 in. H Tethered Top Container Plastic Black (CCRT362506)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Shop Top Square Edge, Gray (183164)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 7 Drawers, ESD Laminate Safety Edge, Blue (711182)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Maple Square Edge Blue (606988BL)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- DEWALT 4Foot Storage and Work Bench Kit (DXST6000WB)
- Global Industrial Workbenches