Shop All Workbenches
Global Industrial
72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Safety Edge, Blue
Mfr # 711158
Zoro # G108611501
product price: $2,234.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,234.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 72 in
- Color Blue
- Depth 30 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 711158
- Zoro # G108611501
- UPC # 707022371155
- Country of Origin China
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 36 in |
Details
Item | Single Pedestal Workbench |
Surface Material (Top Material) | Steel |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Modular workbench features heavy duty all welded steel drawer cabinet with 2 square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wire Decking, 18" D, 36" W, 325 lb Load Cap (GV3618FW6)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- QUANTUM STORAGE SYSTEMS Cross Stack Nest Tote Tub TUB2516-8 - 25-1/8 x 16 x 8-1/2 Yellow (TUB2516-8YL)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Maple Square Edge Blue (606989BBLA)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL INDUSTRIAL Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60Wx30D, Blue (B2334696)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318902BL)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- Global Industrial Workbenches