Shop All Workbenches
Global Industrial
72Wx30D Modular Workbench, 3 Drawers, Maple Butcher Block Safety Edge, Blue
Mfr # 711147
Zoro # G908611510
product price: $2,323.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,323.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 72 in
- Color Blue
- Depth 30 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 711147
- Zoro # G908611510
- UPC # 707022371049
- Country of Origin China
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 36 in |
Details
Item | Single Pedestal Workbench |
Surface Material (Top Material) | Steel |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Modular workbench features heavy duty all welded steel drawer cabinet with 2 square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Ivory (QUS239IV)
- AKRO-MILS Blue Attached Lid Container, Plastic, Steel Hinge, 8 gal Volume Capacity (39085BLUE)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- ZORO SELECT Rigid Safety Faucet, Self-Closing, Brass (08902)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- GLOBAL INDUSTRIAL Sloped Mobile Shop Desk w/ Pigeonhole Riser, 34-1/2inW x 30inD, Gray (2546235CGY)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan (318902TN)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Hardboard Top, 96W x 48D, Gray (606771)
- FLEXTUR Welding Table, 48" D, 35" H, 96 " W, Metal (71500006)
- Global Industrial Workbenches