Shop All Workbenches
Global Industrial
72W x 30D Modular Workbench with 3 Drawers, Shop Top Safety Edge, Blue
Mfr # 711150
Zoro # G608591556
product price: $1,996.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,996.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 72 in
- Color Blue
- Depth 30 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 711150
- Zoro # G608591556
- UPC # 707022371070
- Country of Origin China
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 36 in |
Details
Item | Single Pedestal Workbench |
Surface Material (Top Material) | Steel |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Modular workbench features heavy duty all welded steel drawer cabinet with 2 square 14-gauge steel leg. Drawers hold up to 200lbs and feature central lock cylinder. Drawers open on side mounted roller glides that provide full extension and have full width handles for better grip with a flush, catch free front. Total Weight Capacity for workbench in 5000 Lbs, evenly distributed. Color: Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome (1APA1)
- NATIONAL HARDWARE Screw Mounting White (S822-085)
- NEXEL Chrome Wire Shelving, 48W X 14D x 63H (14486C)
- ECONOCO Pipeline 12-3/4 In. Faceout for Wall U, PK2, PK 2 (PSORFO24)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- GLOBAL INDUSTRIAL 48W x 30D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493598)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, SS Square Edge, Drawers & Shelf, Blue (319286BL)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- GLOBAL INDUSTRIAL Hand-Crank Adjustable Height Workbench, Laminate Safety Edge, 48inW x 30inD (338346BK)
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- Global Industrial Workbenches