Shop All Magnetic Pickup Tools
Global Industrial
72W Heavy Duty Hang-Type Magnetic Sweeper
Mfr # 641806
Zoro # G508825966
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hang-Type
- Width 72 in
- Height to Hoist Hook 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641806
- Zoro # G508825966
- UPC # 707022454049
- Country of Origin China
- Category Magnetic Pickup Tools
Dimensions
Width | 72 in |
Height to Hoist Hook | 2 |
Details
Type | Hang-Type |
Description
Simple-to-use magnetic sweeper automatically picks up steel objects to provide an alternative solution to brush sweepers, vacuums and power sweepers. Not affected by rain, dust or temperature. Can be used over asphalt, concrete, grass and gravel. Eyebolts allow easy hanging from nearly any vehicle chains not included. Made with heavy gauge steel and aluminum. Magnetic sweepers easily mount on vehicles and forklifts in under a minute. Magnetic sweepers help reduce tire repair costs by getting rid of tire damaging steel, nails, wire, screws and other metallic debris. Removes shard objects from highways, parking lots, runways and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Single End 90° Chamfer Tool Cleveland CEM-CH-2R Bright 3/4"x3/4"x4" (C61126)
- OX TOOLS Pro 7" Gauging Trowel - OX Grip (OX-P011407)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Plug Tap (DWT60832)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- GLOBAL INDUSTRIAL 42W Heavy Duty Magnetic Sweeper With Release Lever (641797)
- GLOBAL INDUSTRIAL 20W Magnetic Nail Sweeper With Release (641791)
- GLOBAL INDUSTRIAL 36W Hang-Type Magnetic Sweeper With Forklift Hanger (641798)
- GLOBAL INDUSTRIAL 30W Magnetic Floor Sweeper (641777)
- GLOBAL INDUSTRIAL 84W Hang-Type Magnetic Sweeper With Forklift Hanger (641802)
- GLOBAL INDUSTRIAL Magnetic Bulk Lifter With Extended Handle, 16 lb. Pull (641793)
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl (PR7200-30)
- Global Industrial Magnetic Pickup Tools