Shop All Guard Rails
Global Industrial
72L Pedestrian Barrier, Steel, Yellow
Mfr # 940372
Zoro # G408639120
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 72 in
- Width 1 in
- Overall Height 42 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 940372
- Zoro # G408639120
- UPC # 707022019507
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 72 in |
Width | 1 in |
Overall Height | 42 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Type | Safety Railing |
Description
Ideal for directing personnel or traffic flow. Heavy-duty 1-5/8 diameter 42 high steel pipe frame with mid-rail for rigidity. Mounting Sockets sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Hawse Fairlead (87-24077)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- DURASTAR 4-Position Swvl Lock, For 4.5x6.25 Top Plate (PSL-04)
- ROYAL BASKET TRUCKS Basket Truck, 16 Bu. Cap., Red, 40 In. L (G16-RRW-PMA-3UNN)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 8'L, Yellow (708433)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 10'L, Yellow (708435)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- KEE SAFETY. Kee Safety Galvanized Steel Kwik Kit Railing System, 12' Straight Kit (KWIK SS)
- Global Industrial Guard Rails