Shop All Outdoor Benches
Global Industrial
72L Outdoor Steel Slat Park Bench without Back, Gray
Mfr # 262113GY
Zoro # G908611442
product price: $745.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$745.99
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 24-1/4 in
- Width (In.) 24 in
- Color Gray
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262113GY
- Zoro # G908611442
- UPC # 707022407083
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 24-1/4 in |
Width (In.) | 24 in |
Length | 72 in |
Details
Item | Flat Bench |
Material | Steel |
Color | Gray |
Assembly | Not required |
Description
Ideal for train stations, park facilities, shopping areas, courtyards, airports or any other high traffic area. UV stabilized and finished in corrosion and rust resistant powder coating, this durable bench can withstand even the harshest outdoor climates. Pre-drilled mounting holes allow the option to mount to any surface. Fully welded model ships fully assembled. Seat dimensions: 68L x 22D with 1-1/2 wide slats.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- DOGIPOT 10 gal. Green Rectangular Polyethylene Pet Waste Container (1010)
- D.B. SMITH D.B. Smith Sprayer Replacement Fill Cap (180262)
- LOCKEY USA Chain Link Gate Stop, 90 Degrees, LockeyUSA Hydraulic Gate Closers (GSLINX)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, 330 lb x 0.1 lb, RS-232 Interface (412674)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Green (262075GN)
- GLOBAL INDUSTRIAL 48L Plastic Park Bench With Backrest, Gray (240125GY)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Gray (695741GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- Global Industrial Patio Furniture