Shop All Fixed- Mount Work Lights
Global Industrial
72in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord
Mfr # 501696
Zoro # G111970466
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 501696
- Zoro # G111970466
- UPC # 707022351348
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Length | 72 in |
Details
Color | Silver |
Description
Global 72in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens . These commercial quality work lights produce over 4,000 lumens of light, ideal for the most intricate of tasks. Aluminum construction and a sleek modern design provide durability in a lightweight fixture. Ideal for use in workshops, above workbenches, utility rooms, and garages. Lights are height adjustable allowing the flexibility to hang from 2in to 48in from the mounting plates, for close work or diffused light operation. 20in pull cord provides easy on/off operation. Air Craft Cables w/ brackets are included for mounting. 6 ft. power cord w/ plug for easy set up. LEDs have a 50,000 hour rated life, 80 CRI, 4000K color temperature, 120 volt. Conforms to ETL and cETL standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Outdoor LED Wall Sconce 24in Outdoor Wall Light Black Aluminum 3CCT 3000K-5000K 26W ETL IP65 (LR40318-1PK)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (9460M)
- ADVANCE BALLAST FLURCNT 40W 2LGT (RELB2S40N35I)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- WOBBLE LIGHT Wobblelight, 32 in, Corded, 12000lm, LED (111301LED)
- MAKITA Cordless Work Light, Tripod, Max 3600 lm (ML005G)
- SOUTHWIRE Work Light, Corded, 1500lm, LED (CSW1X1)
- LUMAPRO LUMAPRO Silver Incandescent Clamp Light (2V647)
- MILWAUKEE TOOL Work Light and Tumbler (2356-20, 48-22-8393R)
- DESIGNERS EDGE Worklight Halogen 500W (L20)
- Global Industrial Fixed- Mount Work Lights