Shop All Mobile Workbenches & Workstations
Global Industrial
72 x 36 Mobile Production Workbench, Power Apron, ESD Safety Edge, Blue
Mfr # 253994MBBL
Zoro # G511835877
product price: $1,334.99
/ea
Free Shipping & Returns
$1,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253994MBBL
- Zoro # G511835877
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
This versatile workbench helps moving the tools, supplies and workstation needs while maintaining an electrical power supply. The 1-1/4in thick static dissipative ESD top comes with a safety radius edge. The mobile workbench is built to last using rugged 2in square x 14 ga tubular steel legs that are 36inH overall with casters. The pre-wired power apron provides a convenient power source for electric equipment. The pre-wired power apron includes one USB type A/C and two duplex 15A/115V outlets, circuit breaker and 10ft power cord. The 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product is ETL/cETL certified. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-201BL)
- KRUEGER Therma Level Gauge, Tank 40", 1.5"NPT (H-1.5-40-S1)
- TENNSCO Boltless Shelf, 24"D x 48"W x 2"H, Steel (ZBES-4824)
- HARDWARE RESOURCES Satin Nickel Shelf Bracket with Rod Support for Oval Closet Rods (1530SN)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- LITTLE GIANT Mobile Workbench, 24" x 60", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL224606PYFL)
- Global Industrial Mobile Workbenches & Workstations