Shop All Workbenches
Global Industrial
72 x 36 Adjustable Height Workbench, Power Apron, ESD Square Edge Tan
Mfr # 606995BTNA
Zoro # G511835587
original price:
$934.99
6% off
new price: $875.99
/ea
Free Shipping & Returns
$875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Tan
- Depth 36 in
- Height 31-1/4 to 43-1/4 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606995BTNA
- Zoro # G511835587
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 31-1/4 to 43-1/4 in |
Details
Item | Heavy Duty Workbench |
Color | Tan |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
HEAVY DUTY ELECTRONIC PRODUCTION BENCHES
ESD Square Edge Top
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with standard square edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
ESD Square Edge Top
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with standard square edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug Wrench, 9 In. L, Offset (3AY71)
- ORBIS Straight Wall Container, Gray, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Grey)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (50-6)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-24)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 36in, Birch Square Edge, Gray (318915GY)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- GLOBAL INDUSTRIAL Extra Long Panel Leg Workbench, 96 x 36in, Power Outlets, Maple Square Edge (778327)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- GLOBAL INDUSTRIAL 60x30 Production Workbench Phenolic Safety Edge, Drawer, Upright & Shelf TN (318962TN)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL EQUIPMENT 60x30 Pedestal Workbench - 3 Drawers 1 Cabinet, Shop Top Safety Edge Gray (300751)
- Global Industrial Workbenches