Shop All Workbenches
Global Industrial
72 x 36 Adjustable Height Workbench, Power Apron, ESD Safety Edge Blue
Mfr # 607268BBLA
Zoro # G411835939
original price:
$1,055.99
7% off
new price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Blue
- Depth 36 in
- Height 31-1/4 to 43-1/4 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607268BBLA
- Zoro # G411835939
- UPC # 707022036436
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 31-1/4 to 43-1/4 in |
Details
Item | Heavy Duty Workbench |
Color | Blue |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
This long lasting, high quality production workbench comes standard with rugged 2in square, 14 ga tubular steel height adjustable legs. Its legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. This workbench is tested to withstand 5000 lbs capacity. The weight should be evenly distributed. It has a 1-1/4in thick static dissipative ESD top with safety radius edge. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. The workbench comes with adjustable leveling floor glides and leveling foot plates that allow floor anchoring. The workbench has a powder coat finish. It ensures quick and easy assembly. This workbench is ETL/cETL certified. This product has a limited warranty of 1 year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Steel Hex Jam Hex Nuts, 10 pk. (G5/8JN ZP)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (QUS954YL)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Black (QUS242BK)
- DAYTON Bung Adapter, 304 Stainless Steel, 2 (55EC72)
- GLOBAL INDUSTRIAL Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60inx30in (606976BL)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 30in, Adjustable Height, Birch Square Edge, Gray (318914GY)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- GLOBAL INDUSTRIAL 72x30 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue (607002BL)
- STRONG HOLD Mobile Shop Table with Maple Top, Butcher Block, 84" W, 34" Height, 6000 lb., Straight (T8436-2DB-CA-MT)
- Global Industrial Workbenches