Shop All Workbenches
Global Industrial
72 x 36 Adj Height Workbench w/Drawer, Black- Shop Top Safety Edge Top
Mfr # 183986ABK
Zoro # G011835483
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 183986ABK
- Zoro # G011835483
- Country of Origin China
- Category Workbenches
Description
Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. 1-1/2in thick Shop Top is an economical and durable top, constructed of a high density particleboard core with clear lumbar edging and faced with 3/8in thick hard 62 lb. density custom resin board. Sanded smooth surface sealed for moisture resistance. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant Black powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly. Bench Includes: Lockable Drawer. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, Blue, Fiberglass Reinforced Composite, 23 3/8 in L, 12 in W, 3 1/8 in H (8082085268)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 22 1/2 in L, Not Applicable W, 17 1/2 in H, 6 PK (DL93030CO)
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 30in, Steel Square Edge, Gray (183152)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Square Edge, Drawers & Shelf, Blue (319285BL)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- Global Industrial Workbenches