Shop All Workbenches
Global Industrial
72 x 30 Safety Maple Pedestal Workbench with 8 Drawers
Mfr # 253877
Zoro # G011937477
Free Shipping & Returns
$2,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 253877
- Zoro # G011937477
- UPC # 707022027373
- Country of Origin Multiple
- Category Workbenches
Description
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8inW x 28-1/2inD x 33-1/2inH. Includes a 4-drawer pedestal and a 4-drawer pedestal. One 4-drawer pedestal includes one 3in, two 5in and one 7inH drawer. One 4-drawer pedestal includes one 2in, one 3in, one 4in and one 11inH drawer. Bench top is 1-3/4in thick kiln-dried maple with mineral oil protectant and radius safety edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty. *Footrest not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 3/4 in W, 4 in H, 11 5/8 in L, Black/Red (36462BLKRED)
- NEXEL Poly-Green Wall Mount Wire Shelving, 30W x 14D x 34H 2-Shelf Starter (B1137184GZ)
- LOWELL Remote Power Control 15A (RPC-15)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Black, 3PK (P3BLK28)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- GLOBAL INDUSTRIAL Electric Adjustable Height Workbench, Maple Safety Edge, 60inW x 30inD, Gray (338338GY)
- GLOBAL INDUSTRIAL 96 x 36 Adj Height Workbench w/Drawer&Riser, Black- Shop Top Square Edge Top (318746BBK)
- GLOBAL INDUSTRIAL 96 x 36 Adjustable Height Workbench, Power Apron, Laminate Square Edge Blue (606981BBLA)
- GLOBAL INDUSTRIAL Workbench w/ Shop Top Square Edge, 12 Drawers & 1 Cabinet, 72inW x 30inD, Gray (239181)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- LITTLE GIANT Work Benches with Pegboard, 72" W, 27" to 41" Height, 4000 lb. (WST1-3072-AH-PB)
- Global Industrial Workbenches