Shop All Cabinet Workbenches
Global Industrial
72 x 30 Pedestal Workbench, 4 Drawers & Cabinet, Maple Square Edge, Gray
Mfr # 607617
Zoro # G111937865
Free Shipping & Returns
$976.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 607617
- Zoro # G111937865
- Country of Origin Multiple
- Category Cabinet Workbenches
Description
Pedestal workbench is made with strong, all welded steel that withstands tough industrial environments, and provides storage for any application. Pedestal drawers offer smooth drawer operation using nylon rollers and full-length aluminum handles. All drawers individually lock using cylinder locks for secure storage. Inside drawer dimensions are 13inW x 17-3/4inD x 5-1/2inH. Cabinet includes an adjustable shelf, and a locking door with recessed handle and cylinder lock. Gray powder coat finish. Overall pedestal dimensions are 15-3/4inW x 20inD x 32inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Teardrop Step Beam, 16ga, 4-3/4"H, 2-1/2"D (IBX48120)
- ECONOCO Semi-Gloss Hook 1", White, 96PK (EWH/H1)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- 80/20 Standard T-Nut Profile 36" Profile 10 S (8901-36)
- GLOBAL INDUSTRIAL Cabinet Workbench Pedestal W/Built-In Base (606959)
- GLOBAL INDUSTRIAL 96 x 30 Pedestal Workbench, 2 Drawers and Cabinet, Maple Square Edge, Gray (319030)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- DURHAM MFG Mobile Workbench, 4000lb, 32inL, 66-3/4 inW (MBC-3060-95)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-6-2545)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- Global Industrial Cabinet Workbenches