Shop All Mobile Workbenches & Workstations
Global Industrial
72 x 30 Mobile Production Workbench, Power Apron, ESD Safety Edge, Blue
Mfr # 253993MBBL
Zoro # G811835836
Free Shipping & Returns
$1,167.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 253993MBBL
- Zoro # G811835836
- UPC # 707022036405
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
This versatile workbench helps moving the tools, supplies and workstation needs while maintaining an electrical power supply. The 1-1/4in thick static dissipative ESD top comes with a safety radius edge. This mobile workbench is built to last using rugged 2in square x 14 ga tubular steel legs that are 36inH overall with casters. The pre-wired power apron provides a convenient power source for electric equipment. This pre-wired power apron includes one USB type A/C and two duplex 15A/115V outlets, circuit breaker and 10ft power cord. The 15inD lower shelf with backstop for added storage space. This workbench moves easily on 5in phenolic swivel casters with brakes. It ensures quick and easy assembly. The workbench has a powder coat finish. This product is ETL/cETL certified. 20-1/4in clearance between the lower shelf and tabletop.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- STRUCTURAL PLASTICS Dunnage Rack, 2250 lb., HDPE, 96 W x 24 D (DT9624)
- PRAIRIE VIEW INDUSTRIES N246036-4-CHL2 Mobile 4 Tier Queen Mary Shelving Units- 66 x 24 x 36 in. (A246036-4-CHL2)
- ECONOCO Melamine Shelf 24"L x 12" W, Black, 8PK (PW/1224BK)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- GLOBAL INDUSTRIAL 72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue (318652BL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- MAYLINE Mobile Workstation, 29-3/4"x23-1/2"X29-3/4", Anthracite (MLN945ANT)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR336P500GP)
- Global Industrial Mobile Workbenches & Workstations