Shop All Mobile Workbenches & Workstations
Global Industrial
72 x 30 Mobile Pedestal Computer Workbench, ESD Square Edge, Blue
Mfr # 318652BL
Zoro # G811835799
product price: $902.99
/ea
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 318652BL
- Zoro # G811835799
- Country of Origin Multiple
- Category Mobile Workbenches & Workstations
Description
Mobile Pedestal Computer Workbench. Mobile Pedestal Computer Workbench provides ease of transport for your workbench where you need it. Can be used as a repair station as well as a computer work center. Built with two steel pedestal cabinets that limit theft and access to valuables, computer peripherals, and keyboards. Upper worksurface is available in safety edge and square edge with various sizes. Pedestsal compartments interior measurement is 20-3/4in W x 21inD x 23-1/4in H. Optional fan with 5in power cord reduces heat build up. One fan can be installed in each compartment. Rollout shelf is height adjustable in 2-1/4in increments and fully extends on steel ball bearing suspensions. Upper worksurface is 72x30, ESD Square Edge, Blue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Upright Assembly, Steel, 16 ga., Sand (UPA-120)
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- KNAPE & VOGT Shelf Standard Zinc 1Pk 60In (PK255ZC60)
- AKRO-MILS Steel Louvered Panel, 18 in W x 5/16 in D x 20 in H, Gray (30618)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 30in, Power Outlets, Maple Butcher Block Safety Edge (253990BBL)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- WESTWARD Mobile Service Bench, 1200 lb., 36-1/2" H (3117-TH-95W)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- Global Industrial Mobile Workbenches & Workstations