Shop All Workbenches
Global Industrial
72 x 30 ESD Square Edge Pedestal Workbench with 8 Drawers
Mfr # 253879
Zoro # G011835766
product price: $3,549.99
/ea
Free Shipping & Returns
$3,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 253879
- Zoro # G011835766
- Country of Origin Multiple
- Category Workbenches
Description
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestals can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8inW x 28-1/2inD x 33-1/2inH. Includes a 4-drawer pedestal and a 4-drawer pedestal. One 4-drawer pedestal includes one 3in, two 5in and one 7inH drawer. One 4-drawer pedestal includes one 2in, one 3in, one 4in and one 11inH drawer. Bench top is 1-1/4in thick static dissipative ESD top with standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty. *Footrest not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 9" Base (700227-GRE)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Clear (30260SCLAR)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 72 x 30in, Maple Square Edge, Black (183168BK)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser Kit & Power Apron, Maple Square Edge, 72inW x 30inD (244196B)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge, Drawers & Shelf, Tan (319277TN)
- GLOBAL INDUSTRIAL 96 x 30 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Blue (318898BL)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- Global Industrial Workbenches