Shop All Workbenches
Global Industrial
72 x 30 ESD Square Edge 4 Drawer & Cabinet Workbench
Mfr # 651349
Zoro # G811835935
product price: $2,915.99
/ea
Free Shipping & Returns
$2,915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 651349
- Zoro # G811835935
- Country of Origin Multiple
- Category Workbenches
Description
Heavy gauge steel construction. Fully welded drawers extend 93% for easy access, have a capacity of 150 lbs. with full width recessed handles and smooth rolling steel ball bearings for easy opening. Pedestal and Cabinet can be placed on either side for interchangeable installation. Pedestal dimensions with base are 16-7/8inW x 28-1/2inD x 33-1/2inH. Cabinet features Tip-Prevention safety system and include lock with two keys. This 17-3/4inH locking cabinet includes a top 5inH drawer. 4-drawer pedestal includes one 3in, two 5in and one 7inH drawer. Bench top is 1-1/4in thick static dissipative ESD top with standard square edge. Baked enamel finish. Easy assembly. Lifetime Limited Warranty. *Footrest not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 86"H, 4 Shelves, Chrome (45VY43)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Clear (PB74-3 Clear)
- ZORO SELECT Pegboard Hook Assortment Kit, 12 Pc (5TPJ6)
- ZORO SELECT Shelf Post 74", Chrome, 2PK (5GTD9)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- GLOBAL INDUSTRIAL 48 x 30 Production Workbench, Shop Top Safety Edge, Drawers & Shelf, Blue (319284BL)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 48 x 30in, Laminate Square Edge, Gray (601419)
- AFFINITY TOOL WORKS BORA Workbench Caster Kit for Sjoberg Woodworking Workbenches (PM-950)
- Global Industrial Workbenches