Shop All Workbenches
Global Industrial
72 x 30 Adjustable Height Workbench, Power Apron, ESD Safety Edge Tan
Mfr # 607267BTNA
Zoro # G011835810
original price:
$916.99
6% off
new price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Color Tan
- Depth 30 in
- Height 29-1/4 to 35-1/4 in
- Workbench/Table Assembly Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 607267BTNA
- Zoro # G011835810
- Country of Origin Multiple
- Category Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 29-1/4 to 35-1/4 in |
Details
Item | Heavy Duty Workbench |
Color | Tan |
Workbench/Table Assembly | Unassembled |
Material | Steel |
Description
Long lasting, high quality production benches come standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. 1-1/4in thick static dissipative ESD top with safety radius edge. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13inL quick-disconnect power cord for power tools and other electric equipment. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 72inW x 30inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 15S, 72 LX3 In H (1530-LITE-72)
- 80/20 M5 Ball End T-Handle Hex Wrench (65-6108)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 8 3/4 in W, 2 7/8 in H, 6 5/8 in L, Light Blue (PB22-X Lt Blue)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench, 5 Drawers, Maple Butcher Block Square Edge, Blue (711152)
- GLOBAL INDUSTRIAL Adjustable Height Blue Workbench Square Tube Leg, Laminate Sq. Edge, 60inx30in (606976BL)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, Maple Square Edge Complete Bench, Blue (319297BL)
- GLOBAL INDUSTRIAL Lab Workbench w/ Phenolic Resin Top & Power Apron, 60inW x 36inD, Tan (237384LLBTN)
- GLOBAL INDUSTRIAL 96x30 Production Workbench, Laminate Square Edge Top, 2 Cabinet, 4 Drawer GY (607986)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- Global Industrial Workbenches