Shop All Picnic Tables
Global Industrial
72 Rectangular Picnic Table, Surface Mount, Gray
Mfr # 277152GY
Zoro # G008620252
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,038.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Color Gray
- Overall Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277152GY
- Zoro # G008620252
- UPC # 707022438049
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Overall Height | 29-1/2 in |
Details
Item | Standard Table |
Shape | Rectangular |
Tabletop Material | Expanded Metal |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge metal mesh with a thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 2x4 Fence Bracket ZMax (FB24Z)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- LUXEN HOME Luxen Home 24.8in. H Tall White MgO Planter (WHPL1149)
- NYLGLO Service Star Flag, 3x5 Ft, Nylon (440402)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Blue (277590BL)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Blue (695485KBL)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Blue (277152BL)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- Global Industrial Picnic Tables