Shop All Outdoor Benches
Global Industrial
72 Perforated Metal Outdoor Flat Bench, Gray
Mfr # 262075GY
Zoro # G608611469
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 18 in
- Width (In.) 14-1/2 in
- Color Gray
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262075GY
- Zoro # G608611469
- UPC # 707022437851
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 18 in |
Width (In.) | 14-1/2 in |
Length | 72 in |
Details
Item | Flat Bench |
Material | Perforated Metal |
Color | Gray |
Assembly | Required |
Description
Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Stabilizer Arm, Adjustable, Cat l 29" x2" x2" (A-SA004)
- MAXX AIR MAXXAIR 00-06401K Maxxfan Deluxe Vent 12V Smoke (00-06401K)
- CHAIN LOCKER Pro Series Universal Chainsaw Chain Storage Case, Fits Longer Chains, High Vis Yellow (2204)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Seat Cushion Black Orthopedic Comfort And Stadium Seat Cushion; Black (Seat Cushion Black)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Green (277530GN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Red (262077RD)
- GARDENCARE Cedar 27 in Wide 5 ft Cross Legged Picnic Table with 2 5 ft Backed Benches (GA623131)
- Global Industrial Outdoor Benches