Shop All Folding & Event Tables
Global Industrial
72 Fold in Half Table, White
Mfr # 506801
Zoro # G008663082
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 30 in
- Length 72 in
- Height 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506801
- Zoro # G008663082
- UPC # 707022081184
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30 in |
Length | 72 in |
Height | 29 in |
Details
Shape | Rectangle |
Description
Stain resistant, easy to clean polyethylene plastic top is supported by double reinforced 1-1/4 steel tube legs for stability and strength. Safety locks keep the table open when in use and prevent unfolding when stored. Top measures 72L x 29W x 29H. Folds to 36L x 29W x 3-3/4 thick. Built-in carrying handle. BIFMA tested. Supports evenly distributed load up to 650 lbs. Ships assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 72" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65600)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Love' Canvas Art, 14x14 (ALI37473-C1414GG)
- FLASH FURNITURE Black LeatherSoft Gaming Chair with Reclining Back (CH-187230-1-BK-GG)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- GLOBAL INDUSTRIAL Plastic Folding Table, 60 x 30, White (695811)
- GLOBAL INDUSTRIAL Folding Round Plastic Table, 60, White (256560)
- GLOBAL INDUSTRIAL Plastic Folding Table, 48 x 24, White (695812)
- GLOBAL INDUSTRIAL 36 x 36 Plastic Folding Table, 29H, White (695852)
- GLOBAL INDUSTRIAL 8 Foot Plastic Folding Table (277626)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- ALERA Rectangle Folding Table, 96" W, 30" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (ALE65601)
- Global Industrial Office & School Tables