Shop All Bicycle Racks
Global Industrial
70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity
Mfr # 708150
Zoro # G808620728
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 70 in
- Width 14 in
- Height 14-1/2 in
- Color Gray
- Finish Powder coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708150
- Zoro # G808620728
- UPC # 707022343824
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 70 in |
Width | 14 in |
Height | 14-1/2 in |
Details
Color | Gray |
Finish | Powder coated |
Material | Steel |
Type | Single Sided Bike Rack |
Description
Single sided style has 5-bike capacity to secure bicycles in public and outdoor areas. Bikes are secured on one side and can be easily separated to reduce bicycle capacity. Includes 2 holes for varied fastening options or ground installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONOVAN MARINE IOWA All In 1 Primer Bulb (50073804)
- MIDWEST AIR TECH/IMPORT 5' LD U Sty Fence Post (901155A)
- MIDWEST RAKE Midwest Rake Lightweight Aluminum Snow Roof Rake (96022)
- DEWALT 20V MAX* LITHIUM ION XR(R) BRUSHLESS HANDHELD BLOWER (BARE) (DCBL722B)
- GLOBAL INDUSTRIAL Bike Storage Shelter with Slant Roof, 16 Bike Capacity, 120L x 95-1/2W x 90-1/16H (708408)
- GLOBAL INDUSTRIAL KD Bike Rack, Single Sided Version, 6-Bike Capacity (436501)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 5-Bike Capacity (652777G)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Flange Mount, 2-Bike Capacity (442804MBK)
- MADRAX Bike Rack, Galv, (7)Bikes, 46 in. H, 3 in. W (QS-H36-7-IG-G)
- Global Industrial Bicycle Racks