Shop All Patio Dining Tables
Global Industrial
70 Rectangular Resin Outdoor Dining Table, Tan
Mfr # 436984TN
Zoro # G208640999
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Height 29 in
- Width 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436984TN
- Zoro # G208640999
- UPC # 707022471497
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29 in |
Width | 70 in |
Details
Color | Tan |
Description
Whether you're creating a new space for outdoor dining or simple expanding your grounds with more places to rest, the Interion 40 Rectangular Outdoor Dining Table in Tan is a practical solution for either project. Use it for restaurants with outdoor dining areas, cafes, or school campus grounds. This 4-legged industrial dining table features a strong powder-coated steel frame and a durable polystyrene resin slate top. It is designed to withstand the outdoor elements and has a sleek texture that is easy to clean after spills or inclement weather. The table has a hole opening in the center to accept umbrellas and a cap to plug the hole when it is not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck 42 14.5" x5" x1" (A-75404060)
- JACKS IMPORTS Forged 14" Hoof Nipper (10242)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- MAYNE Fairfield Tall Planter - White (5829-W)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- HOLLAND BAR STOOL CO 36" Tall In/Outdoor All-Season Table, 30" x 30" Square Black Steel Top (OD214-2236BWOD30SQBlkStl)
- Global Industrial Patio Furniture