Shop All Patio Dining Tables
Global Industrial
70 Rectangular Resin Outdoor Dining Table, Black
Mfr # 436984BK
Zoro # G508641009
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 29 in
- Width 70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436984BK
- Zoro # G508641009
- UPC # 707022471480
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29 in |
Width | 70 in |
Details
Color | Black |
Description
Whether you're creating a new space for outdoor dining or simple expanding your grounds with more places to rest, the Interion 40 Rectangular Outdoor Dining Table in Black is a practical solution for either project. Use it for restaurants with outdoor dining areas, cafes, or school campus grounds. This 4-legged industrial dining table features a strong powder-coated steel frame and a durable polystyrene resin slate top. It is designed to withstand the outdoor elements and has a sleek texture that is easy to clean after spills or inclement weather. The table has a hole opening in the center to accept umbrellas and a cap to plug the hole when it is not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEPTUNE S HARVEST Neptune S Harvest - Seaweed Plant Food Pint - SW118 (459436)
- KOHLER Air Filter (ED0021753300-S)
- STENS Tie Rod End For John Deere Most Lx255, Lx266, Lx277, Lx279 And Lx288; 245-752 (245-752)
- BEST GARDEN 3/4 In. Brass Mid-Hose Mender (GB-013)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- FLASH FURNITURE Barker 23.5'' Square Tempered Glass Metal Table (TLH-073A-1-GG)
- Global Industrial Patio Furniture