Shop All Drip Diverters
Global Industrial
7' x 7' Leak Diverter - Yellow
Mfr # 641176
Zoro # G808620476
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Material Pvc
- Leak Diverter Length 7
- Diverter Color Yellow
- Leak Diverter Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641176
- Zoro # G808620476
- UPC # 707022343077
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Length | 7 |
Leak Diverter Width | 7 |
Details
Diverter Material | Pvc |
Diverter Color | Yellow |
Description
Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose not included can then be directed to the proper drainage point. Lightweight material is flame retardant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Controlled Access Zone Restricted Access Sign, D662AB (D662AB)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- ZORO SELECT Barricade Tape, Green, Poly, 1000 ft (B6102G4440-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft, 1-3/16 In (PDPGW-200)
- GLOBAL INDUSTRIAL 5' x 5' Leak Diverter - Yellow (641175)
- ZORO SELECT Roof Leak Diverter, 7 ft., White (42X286)
- PIG PIG Magnetic Roof Leak Diverter Tarp Black 5' L x 5' W (TLS1999-BK)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-TR)
- PIG Trough Style Roof Leak Diverter, 1.62 lb. (TLS674-TR)
- Global Industrial Drip Diverters