Shop All General Purpose Metal Shelving
Global Industrial
7 Shelf, 18 Ga Open Steel Shelving Unit, 48inW x 30inD x 85inH, Gray
Mfr # 562213A
Zoro # G011864421
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 562213A
- Zoro # G011864421
- Country of Origin China
- Category General Purpose Metal Shelving
Description
These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel. See Right for extra shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90482)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, Black, HDPE (ROP2150BK-M)
- AZAR DISPLAYS 13.5"W x 44"H Pegboard Powerwing Display (700350-BLK)
- ECONOCO Semi-Gloss Hook 4", Black, 96PK (EBL/H4)
- GLOBAL INDUSTRIAL Extra Heavy Duty Shelving 48Wx24Dx60H 4 Shelves 1200 lbs. Cap. Per Shelf GRY (B2297973)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 24D x 96H, 6 Shelves, No Deck (790CP31)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- Global Industrial General Purpose Metal Shelving