Shop All General Purpose Metal Shelving
Global Industrial
7 Shelf, 18 Ga Open Steel Shelving Unit, 36inW x 18inD x 97inH, Gray
Mfr # 562239A
Zoro # G011864636
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 562239A
- Zoro # G011864636
- Country of Origin China
- Category General Purpose Metal Shelving
Description
These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel. See Right for extra shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- KNAPE & VOGT Pole Socket, Steel, 500 lb. (CD-0010-WT)
- GLOBAL INDUSTRIAL 6 Shelf, Open Steel Shelving Unit, 36inW x 18inD x 39inH, Gray (239601)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 84H, 5 Shelves, No Deck (790CP2)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 96W x 36H, Gray (B2297961)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 74H (B2335398)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 36W x 24D x 96H, 5 Shelves, No Deck (790CP32)
- LOZIER 1 in. H X 48 in. W X 16 in. L Powder Coated Cool White DL Style Shelf , 2PK (DL416N.W08)
- Global Industrial General Purpose Metal Shelving