Shop All Security & Access Signs
Global Industrial
7 in Height, 10 in Width, Plastic
Mfr # 724216R
Zoro # G408612116
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 7 in
- Sign Material Plastic
- Thickness 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 724216R
- Zoro # G408612116
- UPC # 707022405195
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Sign Material | Plastic |
Thickness | 1-1/4 |
Description
Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist. Text on Sign: DANGER - KEEP OUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- LYLE No Parking Sign, 18" x 12, T1-2885-EG_12x18 (T1-2885-EG_12x18)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Aluminum (724225AB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Pressure Sensitive Vinyl (724225PB)
- GLOBAL INDUSTRIAL 7 in Height, 10 in Width, Plastic (724210R)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Aluminum (724216AB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724225RB)
- NMC Notice All Visitors Must Register At Office Sign, NGA12RB (NGA12RB)
- Global Industrial Security & Access Signs