Shop All Shelving & Rack Accessories
Global Industrial
7' High T Post, Gray, 2PK
Mfr # 790CP111
Zoro # G108612348
product price: $91.89
/pk 2, $45.95/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Steel
- Color Gray
- Overall Depth 1/1/2004
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 790CP111
- Zoro # G108612348
- UPC # 707022006484
- Country of Origin Malaysia
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 1/1/2004 |
Overall Height | 84 in |
Details
Item | T Post |
Decking Material | Steel |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Punched on 1-1/2 centers for easy beam adjustment. 14 gauge steel construction. Keyhold openings allow single and double rivet boltless shelving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- 80/20 Econ T-Nut M8 X 1.25 15 S (3838)
- AZAR DISPLAYS Adjustable Short Divider Bin Cosmetic Tray with Tester on Front and Spring Pushers, Clear, 2-Pack (225840-TESTER-SHORT-2PK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Black (QSB100BR)
- GLOBAL INDUSTRIAL T Post Set of 2, 5' High, Gray (790CP110)
- GLOBAL INDUSTRIAL Shelf Collar Plug, Chrome (AL)
- GLOBAL INDUSTRIAL Three-Sided Frame, Poly-Z-Brite, 30x18 (DF1830Z)
- GLOBAL INDUSTRIAL 3' High Angle Post, Gray, 4PK (790CP100)
- GLOBAL INDUSTRIAL 5' High Angle Post, Gray, 4PK (790CP101)
- GLOBAL INDUSTRIAL 60inW x 3-5/8inH Steel Z-Beam, 3800 lbs Capacity Per Pair (23CP60ZB)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- Global Industrial Shelving & Rack Accessories