Shop All Room Dividers
Global Industrial
6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear
Mfr # 989061
Zoro # G908663113
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 72 in
- Carrel Material Pvc
- Carrel Color Clear
- Overall Width 72 in
- Assembly Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989061
- Zoro # G908663113
- UPC # 707022456340
- Country of Origin United States
- Category Room Dividers
Dimensions
Height (In.) | 72 in |
Overall Width | 72 in |
Details
Item | Free Standing |
Carrel Material | Pvc |
Carrel Color | Clear |
Assembly | Required |
Description
The clear PVC vinyl panel meets NFPA 701 fire resistance standards, making it safe to use anywhere in your facility. Durable steel frame features an elegant silver powder coat finish. Lightweight and easy to install with provided hardware. Applications include restaurants between tables or carryout counters, hotels over check-in counters, bar areas, offices between desks, and manufacturing or food processing environments between workstations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- MELE & CO. Mele & Co. 00810S11M Kelsey Girl's Glitter-Fly Musical Ballerina Jewelry Box (00810S11M)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 41L (695903)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- GLOBAL INDUSTRIAL 8inH T-Leg Bracket for Office Partition Panels, Black (238CP89)
- GLOBAL INDUSTRIAL 48-1/4W x 96H Freestanding Office Partition Panel, Blue (695789FBL)
- GLOBAL INDUSTRIAL Interion Modular Partition Straight Line Connector (695879)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- LORELL Single-Wide Panel Strip for Adaptable Panel System (90273)
- Global Industrial Room Dividers