Shop All Outdoor Benches
Global Industrial
6ft Square Outdoor Tree Bench, Expanded Metal, Black
Mfr # 277510BK
Zoro # G311835077
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 19 in
- Color Black
- Width (In.) 72 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277510BK
- Zoro # G311835077
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 19 in |
Width (In.) | 72 in |
Length | 72 in |
Details
Item | Tree Bench |
Material | Expanded Metal |
Color | Black |
Assembly | Unassembled |
Description
The Global Industrial™ Square Outdoor Tree Benches are ideal for parks, campuses, plazas, and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. 7 Year Limited Warranty. Specifications: Overall Dimensions: 72inL x 72inW x 19inH. Seat Dimensions: 72inL x 18inW x 19inH. Center Opening: 36inL x 36inW. Weight Capacity: 2200 lb. evenly distributed. Expanded metal benches. Thermoplastic finish with powder coated frame. All stainless steel hardware. Portable or surface mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 2 gal. Durable Funnel Top Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42" Hose Length (31440)
- BAL PRODUCTS Accu-Slide Replacement Gearbox (25076-1)
- KOHLER Kit Overhaul (22 757 01-S)
- AMERICAN GRANBY American Granby RFK20 20 ft. Rope & Floats Kit - Blue & White (RFK20)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Green (277154GN)
- GLOBAL INDUSTRIAL 96L Expanded Metal Mesh Bench w/Back Rest, Gray (277155GY)
- GARDENISED Outdoor Weather Resistant Seating Bench, Bronze Front Porch Park Bench Lawn Decor, Cast Aluminum Park Bench for Yard, Patio, Garden and Deck (QI004260.BZ)
- Global Industrial Patio Furniture