Shop All Picnic Tables
Global Industrial
6ft Rectangular Picnic Table w/ Seat Cushions, Expanded Metal, Black
Mfr # 277152BKS
Zoro # G511865768
original price:
$1,274.99
8% off
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Color Black
- Height 29-1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277152BKS
- Zoro # G511865768
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Height | 29-1/2 in |
Depth | 72 in |
Details
Item | Table |
Tabletop Material | Expanded Metal |
Color | Black |
Assembled/Unassembled | Unassembled |
Description
Durable seat cushions retain their structural integrity for long-lasting use. Tabletop accepts an umbrella pole up to 1-1/2in diameter. Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements. Relax comfortably with the Global Industrial™ 6ft Rectangular Picnic Table with Seat Cushions. This commercial picnic table is ideal for high-traffic areas such as parks, campuses, school yards, and more. Each outdoor table is constructed of heavy-gauge metal mesh with beveled corners for added safety. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability. The tablefts protective coating presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing users to sit comfortably on even the hottest days. An additional zinc-rich layer offers an extra superior coating to withstand corrosion in any environment. Mounting tabs allow anchoring to the ground to promote stability and prevent theft. 7-Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Door/Gate Latch Black (N109-027)
- PRIME-LINE 1 in. Diecast, White, Adjustable Flag Pole Holder Single Pack (U 10256)
- LOGO BRANDS LSU Micro Soft Basketball (162-91MCS)
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 100") 36" x36" x3.25" (A-5VX1000/05)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- GLOBAL INDUSTRIAL 46 Expanded Metal Round Picnic Table, Gray (277150GY)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GLOBAL EQUIPMENT 46" Square Outdoor Steel Picnic Table, Perforated Metal, Blue (694551BL)
- Global Industrial Outdoor Tables