Shop All Picnic Tables
Global Industrial
6ft Rectangular Picnic Table w/ Backrests & Cushions, Expanded Metal, Black
Mfr # 277630BKS
Zoro # G011863912
Free Shipping & Returns
$1,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Color Black
- Assembled/Unassembled Unassembled
- Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277630BKS
- Zoro # G011863912
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Height | 29-1/2 in |
Details
Item | Table |
Tabletop Material | Expanded Metal |
Color | Black |
Assembled/Unassembled | Unassembled |
Description
Durable seat cushions retain their structural integrity for long-lasting use. Tabletop will accept an umbrella pole up to 1-1/2inin diameter. Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements. Sit back, relax, and eat comfortably with the Global Industrial™ 6ft Picnic Table with Backrests and Seat Cushions. This commercial picnic table is ideal for high-traffic areas such as parks, campuses, school yards, and more. Each outdoor table is constructed of heavy-gauge metal mesh with beveled corners for added safety. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability. The tablefts protective coating presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing users to sit comfortably on even the hottest days. An additional zinc-rich layer offers an extra superior coating to withstand corrosion in any environment. Mounting tabs allow anchoring to the ground to promote stability and prevent theft. 7-Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Soft Rubber Mouth Dee Ring Bit 5" (21560R-5)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A318 Bar Mnt, 10" (104MLEA318)
- DYNABRADE PAD 8" VAC BACKING (DB56235)
- MTD Handle-Upper Rh (749-05672-0638)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Gray (277151KGY)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- GLOBAL INDUSTRIAL 72 Rectangular Picnic Table, Surface Mount, Gray (277152GY)
- FROG FURNISHINGS Green 6' ADA HEX Table with Black Frame (PB 6HEXADAGRE)
- Global Industrial Patio Furniture