Shop All Picnic Tables
Global Industrial
6ft Rectangular Picnic Table, Expanded Metal, Blue
Mfr # 277152BL
Zoro # G011865725
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 62 in
- Color Blue
- Height 29-1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277152BL
- Zoro # G011865725
- UPC # 707022030458
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 62 in |
Height | 29-1/2 in |
Depth | 72 in |
Details
Item | Table |
Tabletop Material | Expanded Metal |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Rectangular Expanded Metal Picnic Table Blue 72in. Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge metal mesh with a blue thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2inH and includes a 2in umbrella hole. Benches measure 12inD x 17inH. 7 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS AZ State Checkerboard Canopy (107-42C)
- A & I PRODUCTS TWO WHEEL SULKY WITH 18" ARM 24" x14" x12" (A-B1MS32)
- POLLAK Pollak 11-998 Interlocking Mating Connector with 4' Harness (11-998)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-130A centrifugal air mover! Portable and energy-efficient. (P-130A)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Red (695965RD)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Gray (277151KGY)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Charcoal (695769CH)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- Global Industrial Patio Furniture