Shop All Picnic Tables
Global Industrial
6ft Rectangular Kids Picnic Table, Expanded Metal, Red
Mfr # 277152KRD
Zoro # G711865810
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 54 in
- Color Red
- Assembled/Unassembled Unassembled
- Depth 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277152KRD
- Zoro # G711865810
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 54 in |
Depth | 72 in |
Height | 20 in |
Details
Item | Kids Table |
Tabletop Material | Expanded Metal |
Color | Red |
Assembled/Unassembled | Unassembled |
Description
Expanded metal seats and top. Thermoplastic finish. Black powder coated galvanized steel. Umbrella hole. Global Industrial™ Kids Outdoor Picnic Tables are ideal for schools, playgrounds, and other outdoor areas. Made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top features an umbrella hole to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. 7 Year Limited Warranty. Table Top Dimensions: 72inL x 30inW. Bench Dimensions: 72inL x 11-5/8inW x 12inH. Overall Dimensions: 72inL x 54inW x 20inH. Table Top Color: Red. Frame Color: Black. Frame Material: Powder-Coated Steel. Mounting Type: Portable or Surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- SLIME Hand Floor Bicycle Pump, 21 In. (2060-A)
- DB ELECTRICAL Distributor cap For Ford/ Holland 2N, 8N, 9N 9N12106C (1100-5005)
- FLASH FURNITURE Black Patio Club Chairs with Poly Resin Slats, 2PK (2-SB-A268C-BK-GG)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Gray (277151KGY)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Black (277152BK)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GARDENISED Outdoor Woodgrain Picnic Table Set with Metal Frame, Gray (QI003911GY)
- Global Industrial Outdoor Tables