Shop All Picnic Tables
Global Industrial
6ft Rectangular Kids Picnic Table, Expanded Metal, Gray
Mfr # 277152KGY
Zoro # G111865793
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 54 in
- Color Gray
- Height 20 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277152KGY
- Zoro # G111865793
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 54 in |
Height | 20 in |
Depth | 72 in |
Details
Item | Kids Table |
Tabletop Material | Expanded Metal |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Expanded metal seats and top. Thermoplastic finish. Black powder coated galvanized steel. Umbrella hole. Global Industrial™ Kids Outdoor Picnic Tables are ideal for schools, playgrounds, and other outdoor areas. Made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top features an umbrella hole to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. 7 Year Limited Warranty. Table Top Dimensions: 72inL x 30inW. Bench Dimensions: 72inL x 11-5/8inW x 12inH. Overall Dimensions: 72inL x 54inW x 20inH. Table Top Color: Gray. Frame Color: Black. Frame Material: Powder-Coated Steel. Mounting Type: Portable or Surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Fits Briggs and Stratton 692094 Fuel Solenoid Replaces No 807664, 692094 (FSL90-0009)
- ECHO Backpack Blower, 510 cfm, 215 mph, 23 lb (PB-580TAA)
- VALTERRA Valterra F02-2104 Flexible Reducer Coupler - 3" (F02-2104)
- MTD Air Filter Q78 (937-05075)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Red (277151KRD)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Black (277151KBK)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Black (695965BK)
- Global Industrial Patio Furniture