Shop All Outdoor Benches
Global Industrial
6ft Park Bench w/ Backrest, Green
Mfr # 240126
Zoro # G211835153
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Overall Height 28 in
- Width (In.) 23 in
- Color Green
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240126
- Zoro # G211835153
- UPC # 707022025393
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 28 in |
Width (In.) | 23 in |
Length | 72 in |
Details
Item | Backed Bench |
Material | Recycled Plastic |
Color | Green |
Assembly | Unassembled |
Description
6ftL Park Bench With Backrest - Green - 240126. These benches have a hidden benefit; theyftre made from recycled wood and plastic composite thatfts super tough and UV, moisture and scratch resistant to endure outdoors for years with virtually no maintenance. This indoor/outdoor bench is ideal for parks and gardens. Black powder coated wrought iron legs support attractive green slats. Feet include anchor openings with predrilled hole diameter 0.457in. Stainless hardware. Predrilled slats for easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK DANIELS Wood Pellets Whsky 20# (00368)
- KOHLER Fan Flywheel (17 157 06-S)
- WATERWAY PLASTICS Waterway Plastics WW7187021BCPVC Swing Valve Nut (WW7187021BCPVC)
- MILWAUKEE TOOL M18 FUEL Mower Kit, M18 FUEL Trimmer (2823-22HD, 2825-20ST)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- GLOBAL INDUSTRIAL Hexagon Outdoor Tree Bench, Expanded Metal, 73L x 63W x 18H, Black (277530BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Red (695742RD)
- ULTRASITE Portable Commercial Park Bench W/Back, Black (940P-V6-BLACK)
- Global Industrial Outdoor Benches