Shop All Outdoor Benches
Global Industrial
6ft Park Bench w/ Backrest, Black
Mfr # 240126BK
Zoro # G711835066
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Overall Height 28 in
- Color Black
- Width (In.) 23 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240126BK
- Zoro # G711835066
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 28 in |
Width (In.) | 23 in |
Length | 72 in |
Details
Item | Backed Bench |
Material | Recycled Plastic |
Color | Black |
Assembly | Unassembled |
Description
Supports up to 1,985 lbs. Wrought iron legs and black slats are UV and scratch-resistant. Pre-drilled slats for easy assembly. Therefts something special about the Global Industrial™ 6ft Park Bench with Backrest. Itfts made from recycled wood and plastic composite thatfts super tough. Itfts also UV, moisture, and scratch-resistant, making it a great seating solution thatfts meant to endure the outdoors areas from parks to enclosed gardens. Wrought iron legs support attractive black slats. Pre-drilled slats for easy assembly. Stainless steel hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Garden Hose Washers, 10PK (153049)
- RUGG SPRAYER LIME GRN 9PTN (W842Z-7G)
- UNDERHILL Powerblast Super Sweeper 6" Power Nozzle, 3/4" Thread Inlet (SN6-75)
- ZIPPO Armor Brushed Chrome Pocket Lighter (162)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Gray (262076GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Blue (695742BL)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- Global Industrial Outdoor Benches