Shop All Outdoor Benches
Global Industrial
6ft Outdoor Steel Flat Bench, Perforated Metal, In Ground Mount, Gray
Mfr # 262075IGY
Zoro # G911835057
original price:
$440.99
8% off
new price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 36 in
- Width (In.) 23 in
- Color Gray
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262075IGY
- Zoro # G911835057
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 36 in |
Width (In.) | 23 in |
Length | 72 in |
Details
Item | Flat Bench |
Material | Perforated Metal |
Color | Gray |
Assembly | Unassembled |
Description
Heavy-gauge perforated metal seat. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Year Limited Warranty. Overall Dimensions: 72inL x 23inW x 36inH. Seat Dimensions: 72inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Pair of 3 Point Hitch Sway Blocks Left & Right Fits John Deere (R39512-13)
- SEYMOUR MIDWEST Sod Cutter, 3" Blade (41044)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- BIONIC STEEL GARDEN HOSE SS 5/8""X75' (2429)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL 6ft Park Bench w/ Backrest, Tan (240126TN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Black (695741BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Slat Park Bench without Back, Black (262112BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- Global Industrial Outdoor Benches