Shop All Outdoor Benches
Global Industrial
6ft Outdoor Steel Flat Bench, Expanded Metal, In Ground Mount, Gray
Mfr # 277156IGY
Zoro # G411835014
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 36 in
- Color Gray
- Width (In.) 23 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277156IGY
- Zoro # G411835014
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 36 in |
Width (In.) | 23 in |
Length | 72 in |
Details
Item | Flat Bench |
Material | Expanded Metal |
Color | Gray |
Assembly | Unassembled |
Description
Heavy-gauge expanded metal mesh seat. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Year Limited Warranty. Overall Dimensions: 72inL x 23inW x 36inH. Seat Dimensions: 72inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sprinkler Head, 1 In, MNPT, Brass (4NDP6)
- WARREN DISTRIBUTION Warren Distribution 208970 12 in. Wood Bird Feeder; Blue (208970)
- LOGO BRANDS Cincinnati CB Canopy (121-42C)
- SEYMOUR MIDWEST #12 12 ga Not Applicable Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- GLOBAL INDUSTRIAL Locker Room Bench, Hardwood With Steel Tube Pedestal Legs, 48 x 9-1/2 x 17 (493701)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL 6ft Outdoor Horizontal Steel Slat Park Bench w/ Back, Black (436975BK)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GLOBAL INDUSTRIAL Trapezoid Legs for Plastic Locker Room Bench, Stainless Steel, Each (B490841)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Red (262075RD)
- FROG FURNISHINGS Brown 4' Comfort Park Avenue Bench (PB 4BROCPAE)
- Global Industrial Outdoor Benches