Shop All Outdoor Benches
Global Industrial
6ft Outdoor Steel Flat Bench, Expanded Metal, In Ground Mount, Blue
Mfr # 277156IBL
Zoro # G811835072
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Expanded Metal
- Overall Height 36 in
- Color Blue
- Width (In.) 23 in
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277156IBL
- Zoro # G811835072
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 36 in |
Width (In.) | 23 in |
Length | 72 in |
Details
Item | Flat Bench |
Material | Expanded Metal |
Color | Blue |
Assembly | Unassembled |
Description
Heavy-gauge expanded metal mesh seat. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Year Limited Warranty. Overall Dimensions: 72inL x 23inW x 36inH. Seat Dimensions: 72inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS Annin Flagmakers 2220 4 ft. x 6 ft. Nylon-Glo American Flag (2220)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Blue (60-12705)
- LOGO BRANDS Alabama Crosshatch 16 Can Cooler Tote (102-83-CR1)
- CATCHMASTER Catchmaster 60M Mouse & Insect Glue Board; Pack Of 60 (194227)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Gray (262075GY)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Green (262076GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- GLOBAL INDUSTRIAL Workbench Top, ESD Square Edge, 72inW x 36inD x 1-1/4in Thick (284CP8)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- Global Industrial Patio Furniture