Shop All Outdoor Benches
Global Industrial
6ft Outdoor Steel Bench w/ Backrest, Perforated Metal, In Ground Mount, Red
Mfr # 694557IRD
Zoro # G411835038
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Perforated Metal
- Overall Height 51 in
- Width (In.) 23 in
- Color Red
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694557IRD
- Zoro # G411835038
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 51 in |
Width (In.) | 23 in |
Length | 72 in |
Details
Item | Backed Bench |
Material | Perforated Metal |
Color | Red |
Assembly | Unassembled |
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 72inL x 23inW x 51inH. Seat Dimensions: 72inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Light Duty 1450 psi 2.0 gpm Water Electric Pressure Washer (1500ADE)
- AFTERMARKET 7137771 Cylinder Seal Kit Fits Bobcat 553 953 S250 S300 T300 (6803472)
- BULLY TOOLS Spade, Edging and Planting Shovel, 12 ga. Steel Blade, Wood Handle (72500)
- JOBES HERB PLNTFOOD SPIKE 50PK (6127)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 20in Deep ADA Locker Bench Top, Black, Pair, 2PK (269863BK)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Gray (695742GY)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Black (262075BK)
- GLOBAL INDUSTRIAL Wall Mount Brackets For 24in Deep ADA Locker Bench Top, Black, Pair, 2PK (269864BK)
- BORAAM INDUSTRIES Inc. Bloomington Bench White-Honey Oak (22032)
- Global Industrial Patio Furniture