Shop All Outdoor Benches
Global Industrial
6ft Outdoor Steel Bench w/ Backrest, Perforated Metal, In Ground Mount, Blue
Mfr # 694557IBL
Zoro # G411835175
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694557IBL
- Zoro # G411835175
- Country of Origin China
- Category Outdoor Benches
Description
Heavy-gauge perforated metal seat and back. Thermoplastic finish resists fading, mold and vandalism. Black powder coated galvanized steel frame. In-ground mounting adds stability and security. Global Industrial™ commercial outdoor in-ground steel benches are ideal for campuses, parks, transportation stops and more. Benches are made using heavy-gauge perforated metal with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench corners are beveled for safety. In-ground mounting keeps the bench securely in place. 7 Years Limited Warranty. Overall Dimensions: 72inL x 23inW x 51inH. Seat Dimensions: 72inL x 12inW x 18inH. Tubular Legs: 36inH approximately 18in installed under ground. Mounting Type: in-ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK SET Sky Camper Screen Shelter - 6-Side Screen Roof - with Floor & Rain Fly (12874)
- ILC Replacement for Power Wheels Ffr87 Minnie Happy Helpers Jeep Hood FOR Minnie Jeep Ffr87 (FFR87 MINNIE HAPPY HELPERS JEEP HOOD FOR MINNIE J)
- WILLERT HOME PRODUCTS 4PK 8OZ Moth Ball (E62.12)
- LIQUI-COP Liqui-Cop Fungicide Qt (LG 3109)
- GLOBAL INDUSTRIAL 4ft Park Bench w/ Backrest, Tan (240125TN)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate Top with Steel Base, 96x12x18 (702910)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 96inW x 36inD x 1-1/2in Thick (318856N)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Flat Bench, Gray (262075GY)
- GLOBAL INDUSTRIAL 6' Fold In Half Bench, White (436979)
- GLOBAL INDUSTRIAL 72L Plastic Park Bench With Backrest, Gray (240126GY)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- Global Industrial Outdoor Benches